Overview
Mfr description
SXH003WH VICKERS NZ SERIES TIE-ROD NFPA
- Durable and reliable
- Innovative safety features
- Comprehensive size options
Specifications
- Cylinder Operating Pressure3000 psi
- Rod Diameter1.75 in
- Cushion TypeNon-cushioned
- Bore Diameter4 in
- ApplicationHydraulic heavy duty application
- Weight51.90 lb
- Width7.60 in
- Adjustable StrokeYes
- Back to BackNo
- Chrome Plated BoreYes
- Close Stroke TolerancesNo
- Mounting TypeHead Rectangular flange
- Construction TypeTie Rod
- Cushion LocationNone
- Net Stroke Length1 in
- Non-RotatingNo
- Piston Seal MaterialNitrile
- Piston Seal TypeCast Iron Ring, Glass-filled Teflon
- Port LocationHead 1-Cap 1
- Port TypeNPTF
- Product Height5.00 in
- Product Length10.25 in
- ReciprocatingYes
- Rod CoatingChrome
- Rod End Style 1Short Female UN thread
- Rod MaterialNon Case Hardened
- SeriesNZ Series
- Single or Double RodSingle
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data