Overview
Mfr description
SXH0040W VICKERS NZ SERIES TIE-ROD NFPA
- Durable and reliable
- Innovative safety features
- Comprehensive size options
Specifications
- Cylinder Operating Pressure3000 psi
- Rod Diameter1 in
- Cushion TypeCushioned both ends
- Bore Diameter2 in
- Seal MaterialViton
- ApplicationHydraulic heavy duty application
- Weight16.40 lb
- Width3.00 in
- Adjustable StrokeYes
- Back to BackNo
- Chrome Plated BoreYes
- Close Stroke TolerancesNo
- Mounting TypeCap Clevis
- Construction TypeTie Rod
- Cushion LocationHead 2-Cap 2
- Net Stroke Length3.9375 in
- Non-RotatingNo
- Piston Seal MaterialViton-A
- Piston Seal TypeViton wiper double-lipped
- Port LocationHead 1-Cap 1
- Port TypeSAE/UN O-ring
- Product Height3.00 in
- Product Length12.19 in
- ReciprocatingYes
- Rod CoatingChrome
- Rod End Style 1Extended Small Male UN thread
- Rod MaterialNon Case Hardened
- Rod Seal Type 1Viton lip type
- SeriesNZ Series
- Single or Double RodSingle
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data