Specifications
Dimensions
- Bore Diameter1.5 in
- Net Stroke Length1 in
- Product Height2.50 in
- Product Length8.53 in
- Rod Diameter1 in
- Weight8.40 lb
- Width4.25 in
Details
- Adjustable StrokeYes
- ApplicationHydraulic heavy duty application
- Back to BackNo
- Chrome Plated BoreYes
- Close Stroke TolerancesNo
- Construction TypeTie Rod
- Cushion LocationHead 4-Cap 4
- Cushion TypeCushioned both ends
- Cylinder Operating Pressure3000 psi
- Mounting TypeHead Rectangular flange
- Non-RotatingNo
- Piston Seal MaterialNitrile
- Piston Seal TypeNitrile lip-type
- Port LocationHead 2-Cap 2
- Port TypeNFPA Standard SAE/UN
- ReciprocatingYes
- Rod CoatingChrome
- Rod End Style 1Small Male UN thread
- Rod MaterialNon Case Hardened
- SeriesNZ Series
- Single or Double RodSingle
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)