Specifications
Dimensions
- Bore Diameter3.25 in
- Net Stroke Length14 in
- Product Height3.75 in
- Product Length23.37 in
- Rod Diameter1 in
- Weight24.30 lb
- Width3.75 in
Details
- Adjustable StrokeYes
- ApplicationHydraulic medium duty application
- Back to BackNo
- Chrome Plated BoreYes
- Close Stroke TolerancesNo
- Construction TypeTie Rod
- Cushion LocationCap 3
- Cushion TypeCushioned cap end
- Cylinder Operating Pressure1500 psi
- Mounting TypeCap Clevis
- Non-RotatingNo
- Piston Seal MaterialNitrile
- Piston Seal TypeNitrile lip-type
- Port LocationHead 1-Cap 1
- Port TypeNPTF
- ReciprocatingYes
- Rod CoatingChrome
- Rod End Style 1Extended Small Male UN thread
- Rod MaterialNon Case Hardened
- Rod Seal Type 1Carboxylated lip type
- Seal MaterialTeflon with Carboxilated Nitrile
- SeriesRF Series
- Single or Double RodSingle
Overview
Mfr description
SXH0044D VICKERS RF SERIES TIE-ROD NFPA
- Rated up to 250 PSI
- Designed for safety and reliability
- Maximum acceleration and faster cycle times