Specifications
Dimensions
- Bore Diameter2.5 in
- Net Stroke Length36 in
- Product Height3.50 in
- Product Length44.41 in
- Rod Diameter1 in
- Weight49.60 lb
- Width6.25 in
Details
- Adjustable StrokeYes
- ApplicationHydraulic heavy duty application
- Back to BackNo
- Chrome Plated BoreYes
- Close Stroke TolerancesNo
- Construction TypeTie Rod
- Cushion LocationNone
- Cushion TypeNon-cushioned
- Cylinder Operating Pressure3000 psi
- Mounting TypeSide Lug
- Non-RotatingNo
- Piston Seal MaterialNitrile
- Piston Seal TypeNitrile lip-type
- Port LocationHead 1-Cap 1
- Port TypeNPTF
- ReciprocatingYes
- Rod CoatingChrome
- Rod End Style 1Small Male UN thread
- Rod MaterialNon Case Hardened
- SeriesNZ Series
- Single or Double RodSingle
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)