Overview
Mfr description
SXH00481 HYDRO-LINE N5 SERIES TIE-ROD NF
- Durable and reliable
- Innovative safety features
- Comprehensive size options
Specifications
- Cylinder Operating Pressure3000 psi
- Rod Diameter1.75 in
- Cushion TypeNon-cushioned
- Bore Diameter4 in
- Seal MaterialUrethane
- ApplicationHydraulic heavy duty application
- Weight57.40 lb
- Width5.00 in
- Adjustable StrokeYes
- Back to BackNo
- Chrome Plated BoreYes
- Close Stroke TolerancesNo
- Mounting TypeCap Clevis
- Construction TypeTie Rod
- Net Stroke Length4 in
- Non-RotatingYes
- Port LocationHead 1-Cap 1
- Port TypeSAE/UN O-ring
- Product Height5.00 in
- Product Length17.50 in
- ReciprocatingYes
- Rod CoatingChrome
- Rod End Style 1Short Female Metric thread
- Rod MaterialCase Hardened
- Rod Seal Type 1Urethane Ultra Seal
- SeriesN5 Series
- Single or Double RodSingle
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data