Overview
Mfr description
SXH004BP HYDRO-LINE HR5 SERIES TIE-ROD N
- Rated up to 250 PSI
- Designed for safety and reliability
- Maximum acceleration and faster cycle times
Specifications
- Cylinder Operating Pressure100 psi
- Rod Diameter0.63 in
- Cushion TypeNon-cushioned
- Bore Diameter1.5 in
- Seal MaterialViton
- ApplicationHydraulic medium duty application
- Weight4.40 lb
- Width3.50 in
- Adjustable StrokeYes
- Back to BackNo
- Chrome Plated BoreYes
- Close Stroke TolerancesNo
- Mounting TypeSide Lug
- Construction TypeTie Rod
- Net Stroke Length2 in
- Non-RotatingNo
- Piston Seal MaterialViton-A
- Piston Seal TypeViton lip-type
- Port LocationHead 1-Cap 1
- Port TypeNPTF
- Product Height2.00 in
- Product Length7.10 in
- ReciprocatingYes
- Rod CoatingChrome
- Rod End Style 1Small male metric thread
- Rod MaterialNon Case Hardened
- Rod Seal Type 1Viton lip type
- SeriesHR5 Series
- Single or Double RodSingle
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data