Specifications
Dimensions
- Bore Diameter6 in
- Net Stroke Length8 in
- Product Height7.50 in
- Product Length21.60 in
- Rod Diameter2.5 in
- Weight168.00 lb
- Width11.20 in
Details
- Adjustable StrokeYes
- ApplicationHydraulic heavy duty application
- Back to BackNo
- Chrome Plated BoreYes
- Close Stroke TolerancesNo
- Construction TypeTie Rod
- Cushion LocationNone
- Cushion TypeNon-cushioned
- Cylinder Operating Pressure3000 psi
- Mounting TypeHead Rectangular flange
- Non-RotatingNo
- Piston Seal MaterialNitrile
- Piston Seal TypeNitrile wiper double-lipped
- Port LocationHead 1-Cap 1
- Port TypeNPTF
- ReciprocatingYes
- Rod CoatingChrome
- Rod End Style 1Small Male UN thread
- Rod MaterialNon Case Hardened
- Rod Seal Type 1PolyPak
- Seal MaterialTeflon with Carboxilated Nitrile
- SeriesNZ Series
- Single or Double RodSingle
Overview
Mfr description
SXH004CL VICKERS NZ SERIES TIE-ROD NFPA
- Durable and reliable
- Innovative safety features
- Comprehensive size options