Specifications
Dimensions
- Bore Diameter4 in
- Net Stroke Length3.5 in
- Product Height5.00 in
- Product Length14.13 in
- Rod Diameter2.5 in
- Weight56.50 lb
- Width7.60 in
Details
- Adjustable StrokeYes
- ApplicationHydraulic heavy duty application
- Back to BackNo
- Chrome Plated BoreYes
- Close Stroke TolerancesNo
- Construction TypeTie Rod
- Cushion LocationNone
- Cushion TypeNon-cushioned
- Cylinder Operating Pressure3000 psi
- Mounting TypeHead Rectangular flange
- Non-RotatingNo
- Piston Seal MaterialNitrile
- Piston Seal TypeNitrile lip-type
- Port LocationHead 1-Cap 1
- Port TypeNFPA Standard SAE/UN
- ReciprocatingYes
- Rod CoatingChrome
- Rod End Style 1Grooved End
- Rod MaterialNon Case Hardened
- SeriesNZ Series
- Single or Double RodSingle
Overview
Mfr description
SXH004E4 VICKERS NZ SERIES TIE-ROD NFPA
- Durable and reliable
- Innovative safety features
- Comprehensive size options