Specifications
Dimensions
- Bore Diameter2 in
- Net Stroke Length12 in
- Product Height3.00 in
- Product Length20.55 in
- Rod Diameter1.375 in
- Weight21.20 lb
- Width5.00 in
Details
- Adjustable StrokeYes
- ApplicationHydraulic heavy duty application
- Back to BackNo
- Chrome Plated BoreYes
- Close Stroke TolerancesNo
- Construction TypeTie Rod
- Cushion LocationCap 1
- Cushion TypeCushioned cap end
- Cylinder Operating Pressure3000 psi
- Mounting TypeSide Lug
- Non-RotatingNo
- Piston Seal MaterialNitrile
- Piston Seal TypeNitrile lip-type
- Port LocationHead 3-Cap 3
- Port TypeSAE/UN O-ring
- ReciprocatingYes
- Rod CoatingChrome
- Rod End Style 1Small Male UN thread
- Rod MaterialNon Case Hardened
- SeriesNZ Series
- Single or Double RodSingle
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)