Specifications
Dimensions
- Bore Diameter2 in
- Net Stroke Length3 in
- Product Height3.00 in
- Product Length10.43 in
- Rod Diameter1.375 in
- Weight15.80 lb
- Width5.13 in
Details
- Adjustable StrokeYes
- ApplicationHydraulic heavy duty application
- Back to BackNo
- Chrome Plated BoreYes
- Close Stroke TolerancesNo
- Construction TypeTie Rod
- Cushion LocationNone
- Cushion TypeNon-cushioned
- Cylinder Operating Pressure3000 psi
- Mounting TypeHead Rectangular flange
- Non-RotatingNo
- Piston Seal MaterialViton-A
- Piston Seal TypeViton wiper double-lipped
- Port LocationHead 1-Cap 1
- Port TypeOversize SAE/UN O-ring
- ReciprocatingYes
- Rod CoatingChrome
- Rod End Style 1Short Female Metric thread
- Rod MaterialNon Case Hardened
- Rod Seal Type 1Viton lip type
- Seal MaterialViton
- SeriesNZ Series
- Single or Double RodSingle
Overview
Mfr description
SXH004FY VICKERS NZ SERIES TIE-ROD NFPA
- Durable and reliable
- Innovative safety features
- Comprehensive size options