Specifications
Dimensions
- Bore Diameter2 in
- Net Stroke Length44 in
- Product Height3.00 in
- Product Length51.55 in
- Rod Diameter1.375 in
- Weight40.40 lb
- Width5.00 in
Details
- Adjustable StrokeYes
- ApplicationHydraulic heavy duty application
- Back to BackNo
- Chrome Plated BoreYes
- Close Stroke TolerancesNo
- Construction TypeTie Rod
- Cushion LocationHead 1-Cap 1
- Cushion TypeCushioned both ends
- Cylinder Operating Pressure3000 psi
- Mounting TypeSide Lug
- Non-RotatingNo
- Piston Seal MaterialViton-A
- Piston Seal TypeViton wiper double-lipped
- Port LocationHead 3-Cap 3
- Port TypeNFPA Standard SAE/UN
- ReciprocatingYes
- Rod CoatingChrome
- Rod End Style 1Short Female UN thread
- Rod MaterialNon Case Hardened
- Rod Seal Type 1Viton lip type
- Seal MaterialViton
- SeriesNZ Series
- Single or Double RodSingle
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)