Overview
Mfr description
SXH004K1 VICKERS RF SERIES TIE-ROD NFPA
- Rated up to 250 PSI
- Designed for safety and reliability
- Maximum acceleration and faster cycle times
Specifications
- Cylinder Operating Pressure1500 psi
- Rod Diameter0.625 in
- Cushion TypeNon-cushioned
- Bore Diameter1.5 in
- Seal MaterialTeflon with Carboxilated Nitrile
- ApplicationHydraulic medium duty application
- Weight4.20 lb
- Width2.00 in
- Adjustable StrokeYes
- Back to BackNo
- Chrome Plated BoreYes
- Close Stroke TolerancesNo
- Mounting TypeCap Clevis
- Construction TypeTie Rod
- Cushion LocationNone
- Net Stroke Length1 in
- Non-RotatingNo
- Piston Seal MaterialNitrile
- Piston Seal TypeNitrile lip-type
- Port LocationHead 1-Cap 1
- Port TypeNPTF
- Product Height2.00 in
- Product Length8.00 in
- ReciprocatingYes
- Rod CoatingChrome
- Rod End Style 1Extended Small Male UN thread
- Rod MaterialNon Case Hardened
- Rod Seal Type 1Carboxylated lip type
- SeriesRF Series
- Single or Double RodSingle
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data