Overview
Mfr description
SXH004NM HYDRO-LINE N5 SERIES TIE-ROD NF
- Durable and reliable
- Innovative safety features
- Comprehensive size options
Specifications
- Cylinder Operating Pressure3000 psi
- Rod Diameter1 in
- Cushion TypeNon-cushioned
- Bore Diameter2.5 in
- Seal MaterialTeflon with Carboxilated Nitrile
- ApplicationHydraulic heavy duty application
- Weight21.60 lb
- Width5.38 in
- Adjustable StrokeYes
- Back to BackNo
- Chrome Plated BoreYes
- Close Stroke TolerancesNo
- Mounting TypeHead rectangular
- Construction TypeTie Rod
- Net Stroke Length3 in
- Non-RotatingYes
- Piston Seal MaterialNitrile
- Piston Seal TypeNitrile lip-type
- Port LocationHead 1-Cap 1
- Port TypeNPTF
- Product Height3.50 in
- Product Length10.25 in
- ReciprocatingYes
- Rod CoatingChrome
- Rod End Style 1Short Female Metric thread
- Rod MaterialCase Hardened
- Rod Seal Type 1PolyPak
- SeriesN5 Series
- Single or Double RodSingle
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data