Specifications
Dimensions
- Bore Diameter1.5 in
- Net Stroke Length5.25 in
- Product Height2.50 in
- Product Length12.53 in
- Rod Diameter1 in
- Weight10.20 lb
- Width2.50 in
Details
- Adjustable StrokeYes
- ApplicationHydraulic heavy duty application
- Back to BackNo
- Chrome Plated BoreYes
- Close Stroke TolerancesNo
- Construction TypeTie Rod
- Cushion LocationCap 2
- Cushion TypeCushioned cap end
- Cylinder Operating Pressure3000 psi
- Mounting TypeNo mount
- Non-RotatingNo
- Piston Seal MaterialNitrile
- Piston Seal TypeNitrile lip-type
- Port LocationHead 1-Cap 1
- Port TypeSAE/UN O-ring
- ReciprocatingYes
- Rod CoatingChrome
- Rod End Style 1Small Male UN thread
- Rod MaterialNon Case Hardened
- SeriesNZ Series
- Single or Double RodSingle
Overview
Mfr description
SXH0053A VICKERS NZ SERIES TIE-ROD NFPA
- Durable and reliable
- Innovative safety features
- Comprehensive size options