Specifications
Dimensions
- Bore Diameter6 in
- Net Stroke Length3.5 in
- Product Height7.50 in
- Product Length19.60 in
- Rod 2 Diameter2.5 in
- Rod Diameter2.5 in
- Weight150.50 lb
- Width11.20 in
Details
- Adjustable StrokeYes
- ApplicationHydraulic heavy duty application
- Back to BackNo
- Chrome Plated BoreYes
- Close Stroke TolerancesNo
- Construction TypeTie Rod
- Cushion LocationCap 3
- Cushion TypeCushioned cap end
- Cylinder Operating Pressure3000 psi
- Mounting TypeDouble Rod, Head Rectangular
- Non-RotatingNo
- Piston Seal MaterialNitrile
- Piston Seal TypeNitrile lip-type
- Port LocationHead 1-Cap 1
- Port TypeSAE/UN O-ring
- ReciprocatingYes
- Rod CoatingChrome
- Rod End Style 1Small Male UN thread
- Rod End Style 2Small Male UN thread
- Rod MaterialNon Case Hardened
- SeriesNZ Series
- Single or Double RodDouble
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)