Specifications
Dimensions
- Bore Diameter2.5 in
- Net Stroke Length7 in
- Product Height3.50 in
- Product Length15.65 in
- Rod Diameter1.375 in
- Weight25.00 lb
- Width5.60 in
Details
- Adjustable StrokeYes
- ApplicationHydraulic heavy duty application
- Back to BackNo
- Chrome Plated BoreYes
- Close Stroke TolerancesNo
- Construction TypeTie Rod
- Cushion LocationNone
- Cushion TypeNon-cushioned
- Cylinder Operating Pressure3000 psi
- Mounting TypeHead Rectangular flange
- Non-RotatingNo
- Piston Seal MaterialViton-A
- Piston Seal TypeViton wiper double-lipped
- Port LocationHead 2-Cap 2
- Port TypeNFPA Standard SAE/UN
- ReciprocatingYes
- Rod CoatingChrome
- Rod End Style 1Grooved End
- Rod MaterialNon Case Hardened
- Rod Seal Type 1Viton lip type
- Seal MaterialViton
- SeriesNZ Series
- Single or Double RodSingle
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)