Motion
SXH005WR
Hydro-Line N5 Series Tie-Rod NFPA Heavy Duty
MI ITEM #12915899
MFR #SXH005WR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydro-Line N5 Series Tie-Rod NFPA Heavy Duty
MI ITEM #12915899
MFR #SXH005WR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    2.5 in
  • Net Stroke Length
    7 in
  • Product Height
    3.50 in
  • Product Length
    14.38 in
  • Rod Diameter
    1.75 in
  • Weight
    24.95 lb
  • Width
    3.50 in

Details

  • Adjustable Stroke
    Yes
  • Application
    Hydraulic heavy duty application
  • Back to Back
    No
  • Chrome Plated Bore
    Yes
  • Close Stroke Tolerances
    No
  • Construction Type
    Tie Rod
  • Cushion Location
    None
  • Cushion Type
    Non-cushioned
  • Cylinder Operating Pressure
    3000 psi
  • Mounting Type
    Cap Clevis
  • Non-Rotating
    Yes
  • Piston Seal Material
    Nitrile
  • Piston Seal Type
    Nitrile lip-type
  • Port Location
    Head 1-Cap 3
  • Port Type
    NFPA Standard SAE/UN
  • Reciprocating
    Yes
  • Rod Material
    Non Case Hardened
  • Seal Material
    Teflon with Carboxilated Nitrile
  • Series
    N5 Series
  • Single or Double Rod
    Single
  • Tandem
    No

Overview

Mfr description
SXH005WR HYDRO-LINE N5 SERIES TIE-ROD NF
  • Durable and reliable
  • Innovative safety features
  • Comprehensive size options

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought