Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydro-Line N5 Series Tie-Rod NFPA Heavy Duty
MI ITEM #12915918
MFR #SXH005ZT

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
SXH005ZT HYDRO-LINE N5 SERIES TIE-ROD NF
  • Durable and reliable
  • Innovative safety features
  • Comprehensive size options

Specifications

  • Adjustable Stroke
    Yes
  • Application
    Industrial application
  • Back to Back
    No
  • Bore Diameter
    2.5 in
  • Chrome Plated Bore
    Yes
  • Close Stroke Tolerances
    No
  • Construction Type
    Tie Rod
  • Cushion Type
    Non-cushioned
  • Cylinder Operating Pressure
    3000 psi
  • Mounting Type
    Cap Clevis
  • Net Stroke Length
    1 in
  • Non-Rotating
    No
  • Piston Seal Material
    Viton-A
  • Piston Seal Type
    Cast Iron Ring, Glass-filled Teflon
  • Port Location
    Head 1-Cap 1
  • Product Height
    3.50 in
  • Product Length
    9.00 in
  • Reciprocating
    Yes
  • Rod Diameter
    1 in
  • Rod End Style 1
    Short Female UN thread
  • Rod Material
    Non Case Hardened
  • Rod Seal Type 1
    Carboxylated lip type
  • Seal Material
    Viton
  • Series
    N5 Series
  • Single or Double Rod
    Single
  • Tandem
    No
  • Weight
    19.85 lb
  • Width
    3.50 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text