Specifications
Dimensions
- Bore Diameter1.5 in
- Net Stroke Length12 in
- Product Height4.25 in
- Product Length18.40 in
- Rod Diameter1 in
- Weight13.04 lb
- Width4.25 in
Details
- Adjustable StrokeYes
- ApplicationHydraulic heavy duty application
- Back to BackNo
- Chrome Plated BoreYes
- Close Stroke TolerancesNo
- Construction TypeTie Rod
- Cushion LocationNone
- Cushion TypeNon-cushioned
- Cylinder Operating Pressure3000 psi
- Mounting TypeCap Square flange
- Non-RotatingYes
- Piston Seal MaterialViton-A
- Piston Seal TypeViton wiper double-lipped
- Port LocationHead 1-Cap 1
- Port TypeSAE/UN O-ring
- ReciprocatingYes
- Rod MaterialNon Case Hardened
- Seal MaterialViton
- SeriesN5 Series
- Single or Double RodSingle
- TandemNo