Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydro-Line HA5 Series Tie-Rod NFPA Medium Duty
MI ITEM #12915983
MFR #SXH0069Z

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
SXH0069Z HYDRO-LINE HA5 SERIES TIE-ROD N
  • Rated up to 250 PSI
  • Designed for safety and reliability
  • Maximum acceleration and faster cycle times

Specifications

  • Adjustable Stroke
    Yes
  • Application
    Industrial application
  • Back to Back
    No
  • Bore Diameter
    1.5 in
  • Chrome Plated Bore
    Yes
  • Close Stroke Tolerances
    No
  • Construction Type
    Tie Rod
  • Cushion Type
    Cushioned both ends
  • Mounting Type
    Side Lug
  • Net Stroke Length
    13 in
  • Non-Rotating
    Yes
  • Port Location
    Head 2-Cap 2
  • Port Type
    NPTF
  • Product Height
    2.00 in
  • Product Length
    19.00 in
  • Reciprocating
    Yes
  • Rod Diameter
    0.63 in
  • Rod End Style 1
    Short Female UN thread
  • Rod Material
    Non Case Hardened
  • Rod Seal Type 1
    PolyPak
  • Seal Material
    Teflon with Carboxilated Nitrile
  • Series
    HA5 Series
  • Tandem
    No
  • Weight
    14.00 lb
  • Width
    2.00 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text