Specifications
Dimensions
- Bore Diameter2.5 in
- Net Stroke Length1 in
- Product Height3.50 in
- Product Length8.04 in
- Rod Diameter1 in
- Weight19.85 lb
- Width6.25 in
Details
- Adjustable StrokeYes
- ApplicationIndustrial application
- Back to BackNo
- Chrome Plated BoreYes
- Close Stroke TolerancesNo
- Construction TypeTie Rod
- Cushion LocationNone
- Cushion TypeNon-cushioned
- Cylinder Operating Pressure3000 psi
- Mounting TypeSide Lug
- Non-RotatingYes
- Piston Seal MaterialViton-A
- Piston Seal TypeViton wiper double-lipped
- Port LocationHead 1-Cap 1
- Port TypeNFPA Standard SAE/UN
- ReciprocatingYes
- Rod End Style 1Small Male UN thread
- Rod MaterialNon Case Hardened
- Rod Seal Type 1Viton lip type
- Seal MaterialUrethane
- SeriesNZ Series
- Single or Double RodSingle
- TandemNo