Overview
Mfr description
SXH006H6 HYDRO-LINE A5 SERIES TIE-ROD NF
- Rated up to 250 PSI
- Maximum acceleration and faster cycle times
- Designed for safety and reliability
Specifications
- Rod Diameter0.63 in
- Cushion TypeCushioned both ends
- Bore Diameter1.5 in
- Seal MaterialTeflon with Carboxilated Nitrile
- ApplicationIndustrial application
- Weight16.00 lb
- Width2.50 in
- TandemNo
- Adjustable StrokeYes
- Back to BackNo
- Chrome Plated BoreYes
- Close Stroke TolerancesNo
- Mounting TypeSide Lug
- Construction TypeTie Rod
- Net Stroke Length16 in
- Non-RotatingYes
- Port LocationHead 1-Cap 1
- Port TypeNPTF
- Product Height2.00 in
- Product Length20.50 in
- ReciprocatingYes
- Rod End Style 1Intermediate Male UN thread
- Rod MaterialNon Case Hardened
- Rod Seal Type 1Carboxylated lip type
- SeriesA5 Series
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data