Specifications
Dimensions
- Bore Diameter6 in
- Net Stroke Length6.5 in
- Product Height7.50 in
- Product Length17.10 in
- Rod Diameter2.5 in
- Weight162.16 lb
- Width12.50 in
Details
- Adjustable StrokeYes
- ApplicationIndustrial application
- Back to BackNo
- Chrome Plated BoreYes
- Close Stroke TolerancesNo
- Construction TypeTie Rod
- Cushion LocationHead 2-Cap 2
- Cushion TypeCushioned both ends
- Cylinder Operating Pressure3000 psi
- Mounting TypeIntermediate Trunnion
- Non-RotatingYes
- Piston Seal MaterialNitrile
- Piston Seal TypeNitrile lip-type
- Port LocationHead 1-Cap 1
- Port TypeSAE/UN O-ring
- ReciprocatingYes
- Rod End Style 1Short Female UN thread
- Rod MaterialNon Case Hardened
- Rod Seal Type 1Carboxylated lip type
- Seal MaterialTeflon with Carboxilated Nitrile
- SeriesNZ Series
- Single or Double RodSingle
- TandemNo