Specifications
Dimensions
- Bore Diameter2.5 in
- Net Stroke Length9 in
- Product Height3.50 in
- Product Length17.55 in
- Rod Diameter1.375 in
- Weight26.65 lb
- Width3.50 in
Details
- Adjustable StrokeYes
- ApplicationIndustrial application
- Back to BackNo
- Chrome Plated BoreYes
- Close Stroke TolerancesNo
- Construction TypeTie Rod
- Cushion LocationNone
- Cushion TypeNon-cushioned
- Cylinder Operating Pressure3000 psi
- Mounting TypeCap Clevis
- Non-RotatingYes
- Piston Seal MaterialNitrile
- Piston Seal TypeNitrile lip-type
- Port LocationHead 1-Cap 1
- Port TypeSAE/UN O-ring
- ReciprocatingYes
- Rod End Style 1Small Male UN thread
- Rod MaterialNon Case Hardened
- Rod Seal Type 1Carboxylated lip type
- Seal MaterialTeflon with Carboxilated Nitrile
- SeriesNZ Series
- Single or Double RodSingle
- TandemNo
Overview
Mfr description
SXH006P1 VICKERS NZ SERIES TIE-ROD NFPA
- Durable and reliable
- Innovative safety features
- Comprehensive size options