Overview
Mfr description
SXH0075J HYDRO-LINE N5 SERIES TIE-ROD NF
- Durable and reliable
- Innovative safety features
- Comprehensive size options
Specifications
- Cylinder Operating Pressure3000 psi
- Rod Diameter1.38 in
- Cushion TypeNon-cushioned
- Bore Diameter2.5 in
- Seal MaterialViton
- ApplicationIndustrial application
- Weight26.65 lb
- Width5.38 in
- TandemNo
- Adjustable StrokeYes
- Back to BackNo
- Chrome Plated BoreYes
- Close Stroke TolerancesNo
- Mounting TypeHead rectangular
- Construction TypeTie Rod
- Net Stroke Length9 in
- Non-RotatingNo
- Piston Seal MaterialViton-A
- Piston Seal TypeCast Iron Ring, Glass-filled Teflon
- Port LocationHead 1-Cap 1
- Product Height3.50 in
- Product Length15.50 in
- ReciprocatingYes
- Rod End Style 1Intermediate Male UN thread
- Rod MaterialNon Case Hardened
- Rod Seal Type 1Urethane Ultra Seal
- SeriesN5 Series
- Single or Double RodSingle
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data