Motion
SXH007L2
Vickers NZ Series Tie-Rod NFPA Heavy Duty
Mi Item #12917009
MFR #SXH007L2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vickers NZ Series Tie-Rod NFPA Heavy Duty
Mi Item #12917009
MFR #SXH007L2

Mfr description
SXH007L2 VICKERS NZ SERIES TIE-ROD NFPA
  • Durable and reliable
  • Innovative safety features
  • Comprehensive size options
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    4 in
  • Net Stroke Length
    0.5 in
  • Product Height
    5.00 in
  • Product Length
    9.20 in
  • Rod Diameter
    2 in
  • Weight
    50.93 lb
  • Width
    7.60 in

Details

  • Adjustable Stroke
    Yes
  • Application
    Hydraulic heavy duty application
  • Back to Back
    No
  • Chrome Plated Bore
    Yes
  • Close Stroke Tolerances
    No
  • Construction Type
    Tie Rod
  • Cushion Location
    None
  • Cushion Type
    Non-cushioned
  • Cylinder Operating Pressure
    3000 psi
  • Mounting Type
    Head rectangular
  • Non-Rotating
    Yes
  • Piston Seal Material
    Nitrile
  • Port Location
    Head 1-Cap 1
  • Port Type
    SAE/UN O-ring
  • Reciprocating
    Yes
  • Rod End Style 1
    Small Male UN thread
  • Rod Material
    Non Case Hardened
  • Rod Seal Type 1
    Carboxylated lip type
  • Seal Material
    Urethane
  • Series
    NZ Series
  • Single or Double Rod
    Single
  • Tandem
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)