Overview
Mfr description
SXH007L4 HYDRO-LINE N5 SERIES TIE-ROD NF
- Durable and reliable
- Innovative safety features
- Comprehensive size options
Specifications
- Cylinder Operating Pressure3000 psi
- Rod Diameter0.63 in
- Cushion TypeCushioned both ends
- Bore Diameter1.5 in
- Seal MaterialViton
- ApplicationHydraulic heavy duty application
- Weight9.89 lb
- Width5.00 in
- TandemNo
- Adjustable StrokeYes
- Back to BackNo
- Chrome Plated BoreYes
- Close Stroke TolerancesNo
- Mounting TypeIntermediate Trunnion
- Construction TypeTie Rod
- Cushion LocationNone
- Net Stroke Length4.5 in
- Non-RotatingYes
- Piston Seal MaterialNitrile
- Port LocationHead 1-Cap 1
- Port TypeSAE/UN O-ring
- Product Height2.50 in
- Product Length10.90 in
- ReciprocatingYes
- Rod End Style 1Intermediate Male UN thread
- Rod MaterialNon Case Hardened
- Rod Seal Type 1Urethane Ultra Seal
- SeriesN5 Series
- Single or Double RodSingle
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data