Motion
SXH007LD
Vickers RE Series Tie-Rod NFPA Medium Duty
MI ITEM #12917018
MFR #SXH007LD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vickers RE Series Tie-Rod NFPA Medium Duty
MI ITEM #12917018
MFR #SXH007LD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    3.25 in
  • Net Stroke Length
    5 in
  • Product Height
    3.75 in
  • Product Length
    11.50 in
  • Rod Diameter
    1 in
  • Weight
    20.90 lb
  • Width
    5.50 in

Details

  • Adjustable Stroke
    Yes
  • Application
    Pneumatic medium duty application
  • Back to Back
    No
  • Chrome Plated Bore
    Yes
  • Close Stroke Tolerances
    No
  • Construction Type
    Tie Rod
  • Cushion Location
    Head 2-Cap 2
  • Cushion Type
    Cushioned both ends
  • Mounting Type
    Intermediate Trunnion
  • Non-Rotating
    Yes
  • Port Location
    Head 1-Cap 1
  • Port Type
    NPTF
  • Reciprocating
    Yes
  • Rod End Style 1
    Short Female UN thread
  • Rod Material
    Non Case Hardened
  • Series
    RE Series
  • Single or Double Rod
    Single
  • Tandem
    No

Overview

Mfr description
SXH007LD VICKERS RE SERIES TIE-ROD NFPA
  • Rated up to 250 PSI
  • Maximum acceleration and faster cycle times
  • Designed for safety and reliability

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought