Motion
SXH007LF
Vickers RE Series Tie-Rod NFPA Medium Duty
MI ITEM #12917020
MFR #SXH007LF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vickers RE Series Tie-Rod NFPA Medium Duty
MI ITEM #12917020
MFR #SXH007LF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SXH007LF VICKERS RE SERIES TIE-ROD NFPA
  • Rated up to 250 PSI
  • Maximum acceleration and faster cycle times
  • Designed for safety and reliability

Specifications

  • Rod Diameter
    0.625 in
  • Cushion Type
    Cushioned both ends
  • Bore Diameter
    2.5 in
  • Seal Material
    Urethane
  • Application
    Pneumatic medium duty application
  • Weight
    16.00 lb
  • Width
    4.60 in
  • Tandem
    No
  • Adjustable Stroke
    Yes
  • Back to Back
    No
  • Chrome Plated Bore
    Yes
  • Close Stroke Tolerances
    No
  • Mounting Type
    Head Rectangular flange
  • Construction Type
    Tie Rod
  • Cushion Location
    Head 4-Cap 4
  • Net Stroke Length
    20 in
  • Non-Rotating
    Yes
  • Piston Seal Material
    Viton-A
  • Piston Seal Type
    Viton wiper double-lipped
  • Port Location
    Head 2-Cap 2
  • Port Type
    NPTF
  • Product Height
    3.50 in
  • Product Length
    25.70 in
  • Reciprocating
    Yes
  • Rod End Style 1
    Small Male UN thread
  • Rod Material
    Non Case Hardened
  • Rod Seal Type 1
    Urethane Ultra Seal
  • Series
    RE Series
  • Single or Double Rod
    Single

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text