Motion
SXH007LL
Tie Rod Cylinder - 1.5000 in Bore, 0.625 in Rod, Cap Clevis
MI ITEM #12917025
MFR #SXH007LL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tie Rod Cylinder - 1.5000 in Bore, 0.625 in Rod, Cap Clevis
MI ITEM #12917025
MFR #SXH007LL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SXH007LL VICKERS RF SERIES TIE-ROD NFPA
  • Rated up to 250 PSI
  • Designed for safety and reliability
  • Maximum acceleration and faster cycle times

Specifications

  • Adjustable Stroke
    Yes
  • Application
    Hydraulic medium duty application
  • Back to Back
    No
  • Bore Diameter
    1.5 in
  • Bore Size
    1.5000 in
  • Chrome Plated Bore
    Yes
  • Close Stroke Tolerances
    No
  • Construction Type
    Tie Rod
  • Cushion Location
    Cap 4
  • Cushion Type
    Cushioned cap end
  • Mounting Type
    Cap Clevis
  • Net Stroke Length
    9 in
  • Non-Rotating
    Yes
  • Piston Seal Material
    Nitrile
  • Piston Seal Type
    Nitrile lip-type
  • Port Location
    Head 1-Cap 1
  • Port Type
    NPTF
  • Product Height
    3.00 in
  • Product Length
    17.40 in
  • Reciprocating
    Yes
  • Rod Diameter
    0.625 in
  • Rod End Style 1
    Small Male UN thread
  • Rod Material
    Non Case Hardened
  • Rod Seal Type 1
    Carboxylated lip type
  • Seal Material
    Urethane
  • Series
    RF Series
  • Single or Double Rod
    Single
  • Tandem
    No
  • Weight
    5.71 lb
  • Width
    3.00 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text