Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydro-Line N5 Series Tie-Rod NFPA Heavy Duty
MI ITEM #12917031
MFR #SXH007LT

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
SXH007LT HYDRO-LINE N5 SERIES TIE-ROD NF
  • Durable and reliable
  • Innovative safety features
  • Comprehensive size options

Specifications

  • Cylinder Operating Pressure
    3000 psi
  • Rod Diameter
    1.38 in
  • Cushion Type
    Cushioned cap end
  • Bore Diameter
    3.25 in
  • Seal Material
    Viton
  • Application
    Hydraulic heavy duty application
  • Weight
    38.74 lb
  • Width
    7.25 in
  • Tandem
    No
  • Adjustable Stroke
    Yes
  • Back to Back
    No
  • Chrome Plated Bore
    Yes
  • Close Stroke Tolerances
    No
  • Mounting Type
    Side Lug
  • Construction Type
    Tie Rod
  • Cushion Location
    None
  • Net Stroke Length
    2 in
  • Non-Rotating
    Yes
  • Piston Seal Material
    Viton-A
  • Port Location
    Head 1-Cap 1
  • Port Type
    NFPA Standard SAE/UN
  • Product Height
    4.50 in
  • Product Length
    10.20 in
  • Reciprocating
    Yes
  • Rod End Style 1
    Intermediate Male UN thread
  • Rod Material
    Non Case Hardened
  • Rod Seal Type 1
    Urethane Ultra Seal
  • Series
    N5 Series
  • Single or Double Rod
    Single

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text