Motion
SXH007M1
Vickers NZ Series Tie-Rod NFPA Heavy Duty
MI ITEM #12917038
MFR #SXH007M1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vickers NZ Series Tie-Rod NFPA Heavy Duty
MI ITEM #12917038
MFR #SXH007M1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SXH007M1 VICKERS NZ SERIES TIE-ROD NFPA
  • Durable and reliable
  • Innovative safety features
  • Comprehensive size options

Specifications

  • Cylinder Operating Pressure
    3000 psi
  • Rod Diameter
    1.75 in
  • Cushion Type
    Non-cushioned
  • Bore Diameter
    4 in
  • Seal Material
    Urethane
  • Application
    Hydraulic heavy duty application
  • Weight
    51.85 lb
  • Width
    7.60 in
  • Tandem
    No
  • Adjustable Stroke
    Yes
  • Back to Back
    No
  • Chrome Plated Bore
    Yes
  • Close Stroke Tolerances
    No
  • Mounting Type
    Head Rectangular flange
  • Construction Type
    Tie Rod
  • Cushion Location
    None
  • Net Stroke Length
    1 in
  • Non-Rotating
    Yes
  • Piston Seal Material
    Nitrile
  • Port Location
    Head 1-Cap 1
  • Port Type
    NPTF
  • Product Height
    5.00 in
  • Product Length
    9.70 in
  • Reciprocating
    Yes
  • Rod End Style 1
    Small Male UN thread
  • Rod Material
    Non Case Hardened
  • Rod Seal Type 1
    Carboxylated lip type
  • Series
    NZ Series
  • Single or Double Rod
    Single

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text