Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydro-Line HR5 Series Tie-Rod NFPA Medium Duty
MI ITEM #12917041
MFR #SXH007M4

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
SXH007M4 HYDRO-LINE HR5 SERIES TIE-ROD N
  • Rated up to 250 PSI
  • Designed for safety and reliability
  • Maximum acceleration and faster cycle times

Specifications

  • Rod Diameter
    1.38 in
  • Cushion Type
    Cushioned both ends
  • Bore Diameter
    3.25 in
  • Seal Material
    Viton
  • Application
    Hydraulic medium duty application
  • Weight
    30.40 lb
  • Width
    3.75 in
  • Tandem
    No
  • Adjustable Stroke
    Yes
  • Back to Back
    No
  • Chrome Plated Bore
    Yes
  • Close Stroke Tolerances
    No
  • Mounting Type
    Side Lug
  • Construction Type
    Tie Rod
  • Net Stroke Length
    30 in
  • Non-Rotating
    Yes
  • Piston Seal Material
    Nitrile
  • Piston Seal Type
    Nitrile lip-type
  • Port Location
    Head 1-Cap 1
  • Port Type
    NPTF
  • Product Height
    3.75 in
  • Product Length
    37.12 in
  • Reciprocating
    Yes
  • Rod End Style 1
    Intermediate Male UN thread
  • Rod Material
    Non Case Hardened
  • Rod Seal Type 1
    Urethane Ultra Seal
  • Series
    HR5 Series
  • Single or Double Rod
    Single

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text