Overview
Mfr description
SXH007ML HYDRO-LINE N5 SERIES TIE-ROD NF
- Durable and reliable
- Innovative safety features
- Comprehensive size options
Specifications
- Cylinder Operating Pressure3000 psi
- Rod Diameter1.75 in
- Cushion TypeNon-cushioned
- Bore Diameter4 in
- Seal MaterialViton
- ApplicationHydraulic heavy duty application
- Weight73.13 lb
- Width7.60 in
- TandemNo
- Adjustable StrokeYes
- Back to BackNo
- Chrome Plated BoreYes
- Close Stroke TolerancesNo
- Mounting TypeHead Rectangular flange
- Construction TypeTie Rod
- Cushion LocationNone
- Net Stroke Length12.5 in
- Non-RotatingYes
- Piston Seal MaterialNitrile
- Port LocationHead 2-Cap 2
- Port TypeNFPA Standard SAE/UN
- Product Height5.00 in
- Product Length21.20 in
- ReciprocatingYes
- Rod End Style 1Intermediate Male UN thread
- Rod MaterialNon Case Hardened
- Rod Seal Type 1Urethane Ultra Seal
- SeriesN5 Series
- Single or Double RodSingle
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data