Motion
SXH007NY
Vickers NZ Series Tie-Rod NFPA Heavy Duty
MI ITEM #12917080
MFR #SXH007NY
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vickers NZ Series Tie-Rod NFPA Heavy Duty
MI ITEM #12917080
MFR #SXH007NY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SXH007NY VICKERS NZ SERIES TIE-ROD NFPA

Specifications

  • Cylinder Operating Pressure
    3000 psi
  • Rod Diameter
    2 in
  • Cushion Type
    Cushioned both ends
  • Bore Diameter
    3.25 in
  • Seal Material
    Teflon with Carboxilated Nitrile
  • Application
    Hydraulic heavy duty application
  • Weight
    53.81 lb
  • Width
    5.70 in
  • Adjustable Stroke
    No
  • Back to Back
    No
  • Chrome Plated Bore
    Yes
  • Mounting Type
    Head Trunnion
  • Construction Type
    Tie Rod
  • Cushion Location
    Head 3-Cap 3
  • Net Stroke Length
    13 in
  • Non-Rotating
    No
  • Piston Seal Material
    Nitrile
  • Piston Seal Type
    Nitrile lip-type
  • Port Location
    Head 1-Cap 1
  • Port Type
    NPTF
  • Product Height
    3.70 in
  • Product Length
    19.00 in
  • Reciprocating
    Yes
  • Rod Coating
    Chrome
  • Rod End Style 1
    Small Male UN thread
  • Rod Material
    Non Case Hardened
  • Rod Seal Type 1
    Urethane Ultra Seal
  • Series
    NZ Series
  • Single or Double Rod
    Single

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text