Motion
SXH007S0
Vickers NZ Series Tie-Rod NFPA Heavy Duty
MI ITEM #12917101
MFR #SXH007S0
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vickers NZ Series Tie-Rod NFPA Heavy Duty
MI ITEM #12917101
MFR #SXH007S0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SXH007S0 VICKERS NZ SERIES TIE-ROD NFPA

Specifications

  • Cylinder Operating Pressure
    3000 psi
  • Rod Diameter
    0.625 in
  • Cushion Type
    Non-cushioned
  • Bore Diameter
    1.5 in
  • Seal Material
    Teflon with Carboxilated Nitrile
  • Application
    Hydraulic heavy duty application
  • Weight
    8.63 lb
  • Width
    3.80 in
  • Adjustable Stroke
    No
  • Back to Back
    No
  • Chrome Plated Bore
    Yes
  • Mounting Type
    Cap Rectangular flange
  • Construction Type
    Tie Rod
  • Cushion Location
    None
  • Net Stroke Length
    1.5 in
  • Non-Rotating
    No
  • Piston Seal Material
    Nitrile
  • Piston Seal Type
    Nitrile lip-type
  • Port Location
    Head 1-Cap 1
  • Port Type
    SAE/UN O-ring
  • Product Height
    2.50 in
  • Product Length
    6.50 in
  • Reciprocating
    Yes
  • Rod Coating
    Chrome
  • Rod End Style 1
    Small Male UN thread
  • Rod Material
    Non Case Hardened
  • Rod Seal Type 1
    Urethane Ultra Seal
  • Series
    NZ Series
  • Single or Double Rod
    Single

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text