Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydro-Line A5 Series Tie-Rod NFPA Medium Duty
MI ITEM #12917119
MFR #SXH0083A

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
SXH0083A HYDRO-LINE A5 SERIES TIE-ROD NF
  • Rated up to 250 PSI
  • Maximum acceleration and faster cycle times
  • Designed for safety and reliability

Specifications

  • Cylinder Operating Pressure
    100 psi
  • Rod Diameter
    1.38 in
  • Cushion Type
    Non-cushioned
  • Bore Diameter
    6 in
  • Seal Material
    Teflon with Carboxilated Nitrile
  • Application
    Pneumatic Medium Duty application
  • Width
    6.50 in
  • Adjustable Stroke
    Yes
  • Back to Back
    No
  • Chrome Plated Bore
    Yes
  • Close Stroke Tolerances
    No
  • Mounting Type
    Cap Clevis
  • Construction Type
    Tie Rod
  • Net Stroke Length
    11.75 in
  • Non-Rotating
    Yes
  • Piston Seal Material
    Nitrile
  • Piston Seal Type
    Nitrile lip-type
  • Port Location
    Head 4-Cap 4
  • Port Type
    NPTF
  • Product Height
    6.50 in
  • Product Length
    19.00 in
  • Reciprocating
    Yes
  • Rod Coating
    Chrome
  • Rod End Style 1
    Intermediate Male UN thread
  • Rod Material
    Non Case Hardened
  • Rod Seal Type 1
    Carboxylated lip type
  • Series
    A5 Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text