Overview
Mfr description
SXH008JR VICKERS RE SERIES TIE-ROD NFPA
- Rated up to 250 PSI
- Maximum acceleration and faster cycle times
- Designed for safety and reliability
Specifications
- Cylinder Operating Pressure100 psi
- Rod Diameter0.625 in
- Cushion TypeNon-cushioned
- Bore Diameter5 in
- Seal MaterialViton
- ApplicationPneumatic Medium Duty application
- Width5.50 in
- Adjustable StrokeYes
- Back to BackNo
- Chrome Plated BoreYes
- Close Stroke TolerancesNo
- Mounting TypeSpherical Bushing
- Construction TypeTie Rod
- Cushion LocationNone
- Net Stroke Length3.5 in
- Non-RotatingYes
- Piston Seal MaterialViton-A
- Piston Seal TypeViton wiper double-lipped
- Port LocationHead 2-Cap 2
- Port TypeNPTF
- Product Height5.50 in
- Product Length11.00 in
- ReciprocatingYes
- Rod CoatingChrome
- Rod End Style 1Short Female UN thread
- Rod MaterialNon Case Hardened
- Rod Seal Type 1Viton lip type
- SeriesRE Series
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data