Overview
Mfr description
SXH008KW VICKERS NZ SERIES TIE-ROD NFPA
Specifications
- Cylinder Operating Pressure3000 psi
- Rod Diameter1 in
- Cushion TypeCushioned both ends
- Bore Diameter2.5 in
- Seal MaterialTeflon with Carboxilated Nitrile
- ApplicationHydraulic heavy duty application
- Weight24.10 lb
- Width3.00 in
- Adjustable StrokeNo
- Back to BackNo
- Chrome Plated BoreYes
- Mounting TypeCap Clevis
- Construction TypeTie Rod
- Cushion LocationHead 3-Cap 3
- Net Stroke Length6 in
- Non-RotatingNo
- Piston Seal MaterialNitrile
- Piston Seal TypeNitrile lip-type
- Port LocationHead 1-Cap 1
- Port TypeNFPA Standard SAE/UN
- Product Height3.00 in
- Product Length11.50 in
- ReciprocatingYes
- Rod CoatingChrome
- Rod End Style 1Intermediate Male UN thread
- Rod MaterialNon Case Hardened
- Rod Seal Type 1Urethane Ultra Seal
- SeriesNZ Series
- Single or Double RodSingle
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data