Overview
Mfr description
SXH008P1 HYDRO-LINE N5 SERIES TIE-ROD NF
Specifications
- Cylinder Operating Pressure3000 psi
- Rod Diameter2 in
- Cushion TypeCushioned both ends
- Bore Diameter5 in
- Seal MaterialUrethane
- ApplicationHydraulic heavy duty application
- Weight104.00 lb
- Width5.50 in
- Adjustable StrokeNo
- Back to BackNo
- Chrome Plated BoreYes
- Mounting TypeHead Extended Tie rod
- Construction TypeTie Rod
- Net Stroke Length5 in
- Non-RotatingNo
- Piston Seal MaterialNitrile
- Piston Seal TypeNitrile lip-type
- Port LocationHead 1-Cap 1
- Port TypeNPTF
- Product Height5.50 in
- Product Length13.79 in
- ReciprocatingYes
- Rod CoatingChrome
- Rod End Style 1Intermediate Male UN thread
- Rod MaterialCase Hardened
- Rod Seal Type 1Urethane Ultra Seal
- SeriesN5 Series
- Single or Double RodSingle
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data