Overview
Mfr description
SXH008TR VICKERS NZ SERIES TIE-ROD NFPA
Specifications
- Cylinder Operating Pressure3000 psi
- Rod Diameter2 in
- Cushion TypeNon-cushioned
- Bore Diameter3.25 in
- Seal MaterialTeflon with Carboxilated Nitrile
- ApplicationHydraulic heavy duty application
- Weight41.48 lb
- Width5.50 in
- Adjustable StrokeNo
- Back to BackNo
- Chrome Plated BoreYes
- Mounting TypeHead Rectangular flange
- Construction TypeTie Rod
- Cushion LocationNone
- Net Stroke Length4 in
- Non-RotatingNo
- Piston Seal MaterialNitrile
- Piston Seal TypeNitrile lip-type
- Port LocationHead 1-Cap 1
- Port TypeNFPA Standard SAE/UN
- Product Height3.75 in
- Product Length11.13 in
- ReciprocatingYes
- Rod CoatingChrome
- Rod End Style 1Short Female UN thread
- Rod MaterialCase Hardened
- Rod Seal Type 1Carboxylated lip type
- SeriesNZ Series
- Single or Double RodSingle
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data