Motion
SXQ00001
Hydro-Line Q6 Series Tie-Rod Light Duty Pneumatic
MI ITEM #12917381
MFR #SXQ00001
List Price$1,212.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydro-Line Q6 Series Tie-Rod Light Duty Pneumatic
MI ITEM #12917381
MFR #SXQ00001

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,212.35/each for your price

Overview

Mfr description
SXQ00001 HYDRO-LINE Q6 SERIES TIE-ROD LI
  • Advanced design features
  • Lightweight but strong
  • Built to last

Specifications

  • Cylinder Operating Pressure
    250 psi
  • Rod Diameter
    1 in
  • Cushion Type
    Cushioned both ends
  • Bore Diameter
    2 in
  • Seal Material
    Teflon with Carboxilated Nitrile
  • Application
    Pneumatic light duty application
  • Weight
    5.20 lb
  • Width
    2.50 in
  • Adjustable Stroke
    Yes
  • Back to Back
    No
  • Chrome Plated Bore
    Yes
  • Mounting Type
    Detachable Clevis
  • Construction Type
    Tie Rod
  • Net Stroke Length
    3 in
  • Non-Rotating
    No
  • Piston Seal Material
    Nitrile
  • Piston Seal Type
    Nitrile lip-type
  • Port Location
    Head 1-Cap 1
  • Port Type
    NPTF
  • Product Height
    2.50 in
  • Product Length
    10.13 in
  • Reciprocating
    Yes
  • Rod Coating
    Chrome
  • Rod End Style 1
    Short Female Metric thread
  • Rod Material
    Non Case Hardened
  • Rod Seal Type 1
    Carboxylated lip type
  • Series
    Q6 Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text