Motion
SXQ00014
Hydro-Line Q6 Series Tie-Rod Light Duty Pneumatic
MI ITEM #12917414
MFR #SXQ00014
Price$2,028.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydro-Line Q6 Series Tie-Rod Light Duty Pneumatic
MI ITEM #12917414
MFR #SXQ00014

Mfr description
SXQ00014 HYDRO-LINE Q6 SERIES TIE-ROD LI
  • Advanced design features
  • Lightweight but strong
  • Built to last
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,028.71/each

Specifications

Dimensions

  • Bore Diameter
    4 in
  • Net Stroke Length
    6 in
  • Product Height
    4.50 in
  • Product Length
    14.87 in
  • Rod Diameter
    1.38 in
  • Weight
    18.20 lb
  • Width
    4.50 in

Details

  • Adjustable Stroke
    Yes
  • Application
    Pneumatic light duty application
  • Back to Back
    No
  • Chrome Plated Bore
    Yes
  • Construction Type
    Tie Rod
  • Cushion Type
    Cushioned both ends
  • Cylinder Operating Pressure
    250 psi
  • Mounting Type
    Cap Extended Tie rod
  • Non-Rotating
    No
  • Piston Seal Material
    Nitrile
  • Piston Seal Type
    Low Breakaway Teflon Radial w/ Wearbands
  • Port Location
    Head 1-Cap 1
  • Port Type
    NPTF
  • Reciprocating
    Yes
  • Rod Coating
    Chrome
  • Rod End Style 1
    Small male metric thread
  • Rod Material
    Non Case Hardened
  • Rod Seal Type 1
    Carboxylated lip type
  • Seal Material
    Teflon with Carboxilated Nitrile
  • Series
    Q6 Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)