Overview
Mfr description
SXQ0004K HYDRO-LINE Q6 SERIES TIE-ROD LI
- Advanced design features
- Lightweight but strong
- Built to last
Specifications
- Cylinder Operating Pressure250 psi
- Rod Diameter0.63 in
- Cushion TypeCushioned both ends
- Bore Diameter2 in
- Seal MaterialTeflon with Carboxilated Nitrile
- ApplicationPneumatic light duty application
- Weight12.20 lb
- Width4.00 in
- Adjustable StrokeYes
- Back to BackNo
- Chrome Plated BoreYes
- Mounting TypeSide Lug
- Construction TypeTie Rod
- Net Stroke Length31 in
- Non-RotatingNo
- Piston Seal MaterialViton-A
- Piston Seal TypeViton lip-type
- Port LocationHead 1-Cap 1
- Port TypeNPTF
- Product Height2.50 in
- Product Length37.31 in
- ReciprocatingYes
- Rod CoatingChrome
- Rod End Style 1Small male metric thread
- Rod MaterialNon Case Hardened
- Rod Seal Type 1Carboxylated lip type
- SeriesQ6 Series
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data