Motion
SXQ0008G
Hydro-Line Q6 Series Tie-Rod Light Duty
MI ITEM #12917586
MFR #SXQ0008G
List Price$4,068.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydro-Line Q6 Series Tie-Rod Light Duty
MI ITEM #12917586
MFR #SXQ0008G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,068.86/each for your price

Overview

Mfr description
SXQ0008G HYDRO-LINE Q6 SERIES TIE-ROD LI

Specifications

  • Cylinder Operating Pressure
    400 psi
  • Rod Diameter
    1.38 in
  • Cushion Type
    Non-cushioned
  • Bore Diameter
    8 in
  • Seal Material
    Teflon with Carboxilated Nitrile
  • Application
    Hydraulic light duty application
  • Weight
    349.00 lb
  • Width
    11.25 in
  • Adjustable Stroke
    Yes
  • Back to Back
    No
  • Chrome Plated Bore
    Yes
  • Mounting Type
    Head Trunnion
  • Construction Type
    Tie Rod
  • Net Stroke Length
    10 in
  • Non-Rotating
    No
  • Piston Seal Material
    Nitrile
  • Piston Seal Type
    Nitrile lip-type
  • Port Location
    Head 1-Cap 1
  • Port Type
    NPTF
  • Product Height
    8.50 in
  • Product Length
    19.31 in
  • Reciprocating
    Yes
  • Rod Coating
    Chrome
  • Rod End Style 1
    Small Male UN thread
  • Rod Material
    Non Case Hardened
  • Rod Seal Type 1
    Carboxylated lip type
  • Series
    Q6 Series
  • Single or Double Rod
    Single

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text