Motion
SXQ000ET
Hydro-Line Q6 Series Tie-Rod Light Duty Pneumatic
Mi Item #12917757
MFR #SXQ000ET
Price$1,449.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydro-Line Q6 Series Tie-Rod Light Duty Pneumatic
Mi Item #12917757
MFR #SXQ000ET

Mfr description
SXQ000ET HYDRO-LINE Q6 SERIES TIE-ROD LI
  • Advanced design features
  • Lightweight but strong
  • Built to last
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,449.55/each

Specifications

Dimensions

  • Bore Diameter
    2 in
  • Net Stroke Length
    31 in
  • Product Height
    2.50 in
  • Product Length
    35.50 in
  • Rod Diameter
    0.63 in
  • Weight
    38.00 lb
  • Width
    4.25 in

Details

  • Adjustable Stroke
    Yes
  • Application
    Industrial application
  • Back to Back
    No
  • Chrome Plated Bore
    Yes
  • Close Stroke Tolerances
    No
  • Construction Type
    Tie Rod
  • Cushion Type
    Non-cushioned
  • Mounting Type
    Side Lug
  • Non-Rotating
    Yes
  • Port Location
    Head 1-Cap 1
  • Reciprocating
    Yes
  • Rod End Style 1
    Intermediate Male UN thread
  • Rod Material
    Non Case Hardened
  • Rod Seal Type 1
    Carboxylated lip type
  • Seal Material
    Viton
  • Series
    Q6 Series
  • Tandem
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)