Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydro-Line Q6 Series Tie-Rod Light Duty Pneumatic
MI ITEM #12917815
MFR #SXQ000GW

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
SXQ000GW HYDRO-LINE Q6 SERIES TIE-ROD LI
  • Advanced design features
  • Lightweight but strong
  • Built to last

Specifications

  • Adjustable Stroke
    Yes
  • Application
    Industrial application
  • Back to Back
    No
  • Bore Diameter
    4 in
  • Chrome Plated Bore
    Yes
  • Close Stroke Tolerances
    No
  • Construction Type
    Tie Rod
  • Cushion Type
    Non-cushioned
  • Mounting Type
    Cap Clevis
  • Net Stroke Length
    12 in
  • Non-Rotating
    Yes
  • Port Location
    Head 1-Cap 1
  • Port Type
    NPTF
  • Product Height
    4.50 in
  • Product Length
    18.50 in
  • Reciprocating
    Yes
  • Rod Diameter
    1 in
  • Rod End Style 1
    Intermediate Male UN thread
  • Rod Material
    Non Case Hardened
  • Rod Seal Type 1
    Carboxylated lip type
  • Seal Material
    Viton
  • Series
    Q6 Series
  • Tandem
    No
  • Weight
    77.00 lb
  • Width
    4.50 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text