Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
TV15GL0N7KW60000-X

Vickers TV Series Tie-Rod ISO Metric
MI ITEM #12917835
MFR #TV15GL0N7KW60000-X

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
TV15GL0N7KW60000-X VICKERS TV SERIES TIE
  • Cut cycle times and boost production
  • Made to last
  • Reliable and safe operation

Specifications

  • Cylinder Operating Pressure
    210 psi
  • Rod Diameter
    1.42 in
  • Cushion Type
    Cushioned both ends
  • Bore Diameter
    3.15 in
  • Seal Material
    Teflon with Carboxilated Nitrile
  • Application
    Hydraulic medium duty application
  • Weight
    45.40 lb
  • Width
    7.01 in
  • Adjustable Stroke
    Yes
  • Back to Back
    No
  • Chrome Plated Bore
    Yes
  • Close Stroke Tolerances
    No
  • Mounting Type
    Intermediate Trunnion
  • Construction Type
    Tie Rod
  • Cushion Location
    Head 3-Cap 3
  • Net Stroke Length
    23.6220472440945 in
  • Non-Rotating
    No
  • Piston Seal Material
    Nitrile
  • Piston Seal Type
    Nitrile lip-type
  • Port Location
    Head 1-Cap 1
  • Port Type
    BSPP
  • Product Height
    4.53 in
  • Product Length
    31.97 in
  • Reciprocating
    Yes
  • Rod Coating
    Chrome
  • Rod End Style 1
    Intermediate Male Metric thread
  • Rod Material
    Non Case Hardened
  • Rod Seal Type 1
    PolyPak
  • Series
    TV Series
  • Single or Double Rod
    Single

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text