Motion
7012817756

3M
7012817756

Harness - Polyester Material, Back D-Ring Location, Quick Connect Leg Strap, Gray Color, 420 lbs Weight Capacity
Mi Item #12918047
MFR #7012817756
Price$673.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7012817756

Harness - Polyester Material, Back D-Ring Location, Quick Connect Leg Strap, Gray Color, 420 lbs Weight Capacity
Mi Item #12918047
MFR #7012817756

Mfr description
1402022 X200 COMFORT VEST HARNESS, LARGE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$673.13/each

Specifications

Details

  • Capacity
    420 lbs
  • Chest Strap Buckle
    Quick-Connect
  • Color
    Gray
  • D Ring Locations
    Back
  • Harness Material
    Polyester
  • Leg Strap Buckle
    Quick Connect
  • Padding Or Lining
    Back and Leg Padding
  • Standards Met
    ANSI Z359.11, OSHA 1910.140, OSHA 1926.502
  • Stretch Construction
    False
  • Style Application
    General Purpose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)